- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- TR220x3 mm Thread
| Max. Face Runout | 0.002 in |
| Locking Type | Not Self-Locking |
| Thread Size | TR220 |
| Grade | Standard |
| Locknut Series | KM Series |
| Slot Width [Min] | 20 mm |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Face Diameter | 250 mm |
| Thread Pitch | 3 mm |
| Thickness | 32 mm |
| Mating Lockwasher | MB44 |
| Lockwasher Series | MB Series |
| O.D. | 280 mm |
| Shaft Dia. | 220 mm |
| Weight | 11.8 LB |
| EAN or UPC | 782475937615 |

