Skip to content Skip to navigation menu
DodgeM16C21T04203

M16C21T04203

Shaft Mount Reducer
Item #105451912
  • Shaft Mount Reducer
  • 42.03:1 Ratio
  • Taper Bushed Output Style
  • 49378 in lb Output Torque
DodgeM16C21T04203
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 42.03:1 Ratio
  • Taper Bushed Output Style
  • 49378 in lb Output Torque
Output Style Taper Bushed
Ratio 42.03:1
Weight 1320.0 LB
EAN or UPC 782476450755
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison