- 7.87 in Outside Diameter
- M10 x 1.5 Thread Size
- Cartridge Style
| Thread Size | M10 x 1.5 |
| Length | 6.3 in, 160 mm |
| Style | Cartridge |
| Weight | 3.969 LB |
| EAN or UPC | 742330122235 |
| Thread Size | M10 x 1.5 |
| Length | 6.3 in, 160 mm |
| Style | Cartridge |
| Weight | 3.969 LB |
| EAN or UPC | 742330122235 |