Skip to content Skip to navigation menu
Durham1012MH-50

1012MH-50

FSC, 12 GAL. HOR , 2 MAN DR, 43"X18"X18", #50 YEL
Item #112525368
  • FSC, 12 GAL. HOR , 2 MAN DR, 43"X18"X18", #50 YEL
Durham1012MH-50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FSC, 12 GAL. HOR , 2 MAN DR, 43"X18"X18", #50 YEL

features

  • 2” Deep leak proof base
  • Electrical ground on bottom to aid in the elimination of an electrostatic discharge
  • Improved security with recessed lockable paddle latch and 3 point locking system
  • Bunged air vents on each side of the cabinet allows for ventilation
  • Bunged air vents on each side of the cabinet allows for ventilation
  • Ships fully assembled
Weight 165.0 LB
EAN or UPC 714334015356
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison