Skip to content Skip to navigation menu
DurhamDC-BDLP-132-5295

DC-BDLP-132-5295

DDC 36X24X72 #52, 132B, KH, 95
Item #112528614
  • DDC 36X24X72 #52, 132B, KH, 95
DurhamDC-BDLP-132-5295
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DDC 36X24X72 #52, 132B, KH, 95

features

  • Full height welded piano hinges for increased strength and rigidity of doors
  • Double doors open at 18º for full access to product
  • Hook-On-Bins® by Durham are included and installed easily with no tools required
  • Main cabinet is 2”D
  • box style 4” Deep doors make full cabinet depth 24"
  • Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
  • Ships fully assembled
Weight 546.0 LB
EAN or UPC 714334019309
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison