- GT3 ADAPTOR KIT 1-7/8 8UN
| Load [Max] | 769 kN |
| Thread Size | 1 7/8-8 UN |
| Load Cell and Bridge Reference | GT3LCB |
| Series | GT - Adaptor |
| Pitch Between Bolts | 4.1 in, 104 mm |
| Weight | 13.0 LB |
| EAN or UPC | 662005343119 |
| Load [Max] | 769 kN |
| Thread Size | 1 7/8-8 UN |
| Load Cell and Bridge Reference | GT3LCB |
| Series | GT - Adaptor |
| Pitch Between Bolts | 4.1 in, 104 mm |
| Weight | 13.0 LB |
| EAN or UPC | 662005343119 |