- Heavy-Duty
- 42 in Belt Width
| Impact Resistant | Yes |
| Pole Length | 96 |
| Temperature Range [Max] | 180 °F |
| Blade Configuration | Segmented |
| Horizontal Clearance Required | 4 in |
| No. of Blades | 7 |
| Belt Width | 42 in |
| Belt Speed | 1200 ft/min |
| Duty | Heavy-Duty |
| Material | Mild Steel Powdercoat |
| Vertical Clearance Required | 10 |
| Alternate Part No. or Item Code | 79741 |
| Resistance (Chemical) | No |
| Usable Blade Wear Length | 0.375 |
| Blade Material | Tungsten Carbide C-Tips |
| Cleaner Type | Secondary Cleaner |
| Conveyor Span [Max] | 86 in |
| Pole Diameter | 2 |
| Tensioner | SST Spring Tensioner |
| Temperature Range [Min] | -30 °F |
| CEMA Class | Class 5 |
| Weight | 0.0 KG |
| EAN or UPC | 697598797414 |

