- CAT IV 600 V, CAT III, 1000 V Safety Rating
features
- Companion to your DMM to measure up to 400 A AC
- 1 mA/Amp output guarantees easy reading on you meter
- Only current clamp available with a CAT IV 600 V / CAT III 1000 V safety rating
- Specially designed to offer maximum utility in a very compact shape
- Take accurate current readings without breaking the circuit
- Soft non-slippery overmold handle prevents from accidental touching live wiring
- Max. conductor Ø 32 mm
| Safety Rating | CAT IV 600 V, CAT III, 1000 V |
| Weight | 0.061 LB |
| EAN or UPC | 95969268608 |

