Skip to content Skip to navigation menu
Gardner Bender-Enerpac623-KOM350

623-KOM350

Individual Punch & Die Slug-Out™ Sets
Item #101610469
  • Individual Punch & Die Slug-Out™ Set
  • 3 1/2 in Cutting Diameter
  • 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] Cutting Thickness
Gardner Bender-Enerpac623-KOM350
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Individual Punch & Die Slug-Out™ Set
  • 3 1/2 in Cutting Diameter
  • 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] Cutting Thickness

features

  • Four-point design allows slug to drop automatically without splitting

includes

  • Drive Screw
Cutting Thickness 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max]
Cutting Dia. 3.5 in
Weight 9.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison