- Shaft Seal
- 0.984 in Shaft Diameter
- 2.047 in Housing Bore Diameter
- 0.433 in Width
| Temperature Range [Max] | 300 °F |
| Spring Material | Stainless Steel |
| Lip Material | Mill-Right® ES |
| Construction | Model 63G1 |
| Shaft Dia. | 0.984 in |
| Inch/Metric | Inch |
| Housing Bore Dia. | 2.047 in |
| Misalignment Tolerance | 0.01 in |
| Seal Design | Assembled Seal |
| Case Construction | Heavy-Duty Carbon Steel |
| Lip Type | Dual Excluder Lip w/Finger Spring |
| Seal Application | General Purpose |
| Pressure [Max] | 7 psi |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Max] | 1,500 ft/min |
| Lip Base Material | Hydrogenated Nitrile |
| Weight | 0.103 LB |
| EAN or UPC | 717744490065 |

