Skip to content Skip to navigation menu
Garlock24700-0239

24700-0239

Model 59 Single Lip Seal with Springs
Item #101080979
  • Shaft Seal
  • 14 3/4 in Shaft Diameter
  • 16 1/4 in Housing Bore Diameter
  • 5/8 in Width
Garlock24700-0239
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 14 3/4 in Shaft Diameter
  • 16 1/4 in Housing Bore Diameter
  • 5/8 in Width
Seal Design Assembled Seal
Surface Speed [Max] 5,000 ft/min
Seal Application Severe Service
Housing Bore Dia. 16 1/4 in
Lip Base Material Nitrile
Temperature Range [Max] 200 °F
Lip Material Mill-Right® N
Lip Style Reverse Lip
Temperature Range [Min] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.093@2500
Pressure [Max] 7 psi
Cover/Compensation Ring/Plate Required No
Inch/Metric Inch
Shaft Dia. 14.75 in
Spring Material Stainless Steel
Case Construction Heavy-Duty Carbon Steel
Lip Type Single Bevel Lip w/Finger Spring
Misalignment Tolerance 0.093 in
Construction Model 59
Weight 2.89 LB
EAN or UPC 717744042295
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison