- Shaft Seal
- 14 1/2 in Shaft Diameter
- 16 1/2 in Housing Bore Diameter
- 3/4 in Width
| Spring Material | Stainless Steel |
| Housing Bore Dia. | 16 1/2 in |
| Temperature Range [Max] | 400 °F |
| Lip Base Material | Fluoroelastomer |
| Lip Style | Reverse Lip |
| Seal Application | Severe Service |
| Surface Speed [Max] | 5,000 ft/min |
| Shaft Dia. | 14.5 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@2500 |
| Misalignment Tolerance | 0.093 in |
| Lip Material | Mill-Right® V |
| Lip Type | Dual Bevel & Dust Lip w/Finger Spring |
| Case Construction | Heavy-Duty Carbon Steel |
| Temperature Range [Min] | -22 °F |
| Pressure [Max] | 7 psi |
| Seal Design | Assembled Seal |
| Inch/Metric | Inch |
| Construction | Model 59G1 |
| Weight | 5.6 LB |
| EAN or UPC | 717744209278 |

