
- Shaft Seal
- 15 in Shaft Diameter
- 16 1/2 in Housing Bore Diameter
- 5/8 in Width
Housing Bore Dia. | 16 1/2 in |
Surface Speed [Max] | 5,000 ft/min |
Lip Style | Reverse Lip |
Spring Material | Carbon Steel |
Spacer Material | Rubber |
Pressure [Max] | 7 psi |
Shaft Dia. | 15 in |
Lip Base Material | Nitrile |
Inch/Metric | Inch |
Temperature Range [Max] | 200 °F |
Construction | Model 87 |
Seal Application | Severe Service |
Lip Material | Mill-Right® N |
Lip Type | Single Bevel Lip w/Spring |
Seal Design | Solid Seal |
Temperature Range [Min] | -40 °F |
Case Construction | Molded Rubber OD |
Misalignment Tolerance | 0.1 in |
Spacer Size | 1/4 in |
Weight | 3.12 LB |
EAN or UPC | 717744555504 |
