- 1.89 in Shaft Diameter
- 3.15 in Housing Bore
- 0.7 in Width
- Flangeless, Standard Style
| Temperature Range [Max] | 400 °F |
| Style | Flangeless Standard |
| Rotor/Stator Material | Stainless Steel/Graphite Filled PTFE |
| O-Ring Material | FKM |
| Housing Bore | 3.15 in |
| Inch/Metric | Inch |
| Pressure Tolerance | 7 psi |
| Shaft Dia. | 1.89 in |
| Temperature Range [Min] | -22 °F |
| Axial Motion | 0.015 in |
| Misalignment Size | ± 0.005 in |
| Weight | 1.263 LB |
| EAN or UPC | 717744908775 |

