Skip to content Skip to navigation menu
GearWrench Tool3702D

3702D

HOG RING PLR SET 2PC
Item #115119130
GearWrench Tool3702D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Since our beginning, GEARWRENCH automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest ratcheting puller, we’ve built our reputation with tools that make tough jobs easy. Most of our products have been upgraded with new improved features like dual material handles designed for a more comfortable grip or dual dipped handles on pliers providing more cushion for your hands. GEARWRENCH automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. Made for everyday use – guaranteed for life. Better tools mean easier, more efficient work so we constantly evaluate automotive engineering trends allowing us to consistently improve and enhance our tools to better fit professional hands. That’s why they are the first choice for thousands of automotive technicians worldwide.

features

  • 6.5" overall length for reach
  • Used for upholstery work on a variety of domestic and foreign cars
  • 45° hog ring plier
  • Straight hog ring plier
  • Ideal for installation of hog ring fasteners
  • Specially made to grip and mold hog rings for closure
  • Spring loaded to hold hog ring in jaws during use
  • Cushion grip handle helps reduce hand fatigue
  • Maximum jaw opening 1"
Weight 1.19 LB
EAN or UPC 82171037023
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison