Skip to content Skip to navigation menu
GearWrench Tool3884D

3884D

DIE HLDR
Item #115119163
GearWrench Tool3884D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.

features

  • Designed for use with the GearRatchet™ Pass-Thru™ ratchet system
  • Works on round and hex shaped dies
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Tighten screw to securely hold die in place
  • Fits up to 1 in diameter hex or round stock
Weight 0.0 LB
EAN or UPC 82171388446
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison