Skip to content Skip to navigation menu
GearWrench Tool81253T

81253T

Item #117591180
  • SET 2PC 3/8"DR 90 TOOTH COMPACT HEAD RAT
GearWrench Tool81253T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SET 2PC 3/8"DR 90 TOOTH COMPACT HEAD RAT

description

  • GEARWRENCH 90-Tooth ratchets have a 4 degree swing arc and low profile head to give easier access to hard to turn fasteners. The compact head ratchets come with a 3/8" drive tang but the head width of a 1/4" drive ratchet, providing better access in tight spaces. GEARWRENCH ratchets help you GET IT DONE.™

features

  • 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
  • Compact head design is 20% narrower than standard 3/8" drive ratchets for access
  • Precision engineered high strength pawl for increased durability
  • Highly visible on/off markings on the head
  • Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces
  • Enclosed head design for extreme resistance to dirt infiltration
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME specifications
Weight 0.0 LB
EAN or UPC 99575812538
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison