Skip to content Skip to navigation menu
GearWrench Tool82115

82115

PLR HOSE CLMP CBL
Item #102737637
  • PLR HOSE CLMP CBL
GearWrench Tool82115
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PLR HOSE CLMP CBL

description

  • These pliers are used to easily remove or install spring / flat band type hoe clamps. The cable allows the user to snake the clamp remover in and reach clamps in the most remote or difficult access areas. The innovative dual sided device will work on an expanded range of clamps from 0 to 2" and from 1" to 3".

features

  • Used to easily remove or install spring/flat band type hose clamps
  • Cable allows for use on difficult to reach clamps
  • Can be used on clamps from 0" - 2" and from 1" to 3"
  • Black phosphate finish to resist corrosion
Weight 0.0 LB
EAN or UPC 99575082153
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison