Skip to content Skip to navigation menu
GearWrench Tool82168

82168

Item #116605055
  • 8" V JAW T&G DIPPED HNDL
GearWrench Tool82168
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8" V JAW T&G DIPPED HNDL

description

  • The GEARWRENCH Pitbull line of pliers is GEARWRENCH's most advanced range of industrial pliers. The Pitbull line of pliers offer the industrial / automotive technician the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Pitbull pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle and a high leverage joint design which provides up to 35% greater cutting power.

features

  • V” jaws and self-locking adjustment
  • Pinch-Stop prevents handle pinching palm or fingers
  • Professional, ergonomic grips wipe clean easily
  • Meets or exceeds ASME requirements
Weight 0.0 LB
EAN or UPC 995750026878
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison