Skip to content Skip to navigation menu
GearWrench Tool82175CTH

82175CTH

Item #117762810
  • 8" SLIP JOINT PLIER CUSH GRIP TETHER REA
GearWrench Tool82175CTH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8" SLIP JOINT PLIER CUSH GRIP TETHER REA

description

  • The GEARWRENCH Pitbull line of pliers is GEARWRENCH's most advanced range of industrial pliers. The Pitbull line of pliers offer the industrial / automotive technician the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Pitbull pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle and a high leverage joint design which provides up to 35% greater cutting power.

features

  • Inner jaw grips bolts from 3mm to over 25mm
  • Deep shear style wire cutter reduces cutting effort
  • Cross hatched jaw tooth design for gripping and pulling
  • Ergonomic handles with tether point increase overall comfort and safety
  • Meets or exceeds ASME requirements
  • Integrated tether split ring for quick exchanges to tethering connection systems
Weight 0.0 LB
EAN or UPC 995750087572
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison