Skip to content Skip to navigation menu
GearWrench Tool82425

82425

PRY BAR 25" X1/2
Item #114147853
GearWrench Tool82425
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • GEARWRENCH offers a wide range of pry bars for almost every application. The aligning and rolling head pry bars are manufactured from high alloy steel for superior strength and durability. They are ideal for prying, positioning, aligning, and lifting applications. Use the tapered end for aligning applications. The curved blade of the aligning pry bars provides extra leverage, while the rolling head provides maximum leverage. Available in sets and individually, these pry bars can handle just about any prying or aligning application.

features

  • Improved leverage in medium-duty and heavy-duty automotive and industrial applications
  • Angled tip gives you increased leverage and access to confined areas
  • Black phosphate coating on the shaft to resist corrosion
  • Specially formulated acetate handle for greater resistance to cold temperatures and drops
  • Comfortable ergonomic handle provides a secure grip
Weight 0.0 LB
EAN or UPC 99575824258
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison