Skip to content Skip to navigation menu
GearWrench Tool82821H

82821H

Item #117591220
  • FILE SET,MINI,6PC
GearWrench Tool82821H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FILE SET,MINI,6PC

description

  • GEARWRENCH files are made from tool grade steel for strength and durability. They feature dual material ergonomic handles for added comfort and durability. The 82821 is a 6 piece mini file set consisting of 4 in. files in flat, round, half round, square, knife, and triangle which are intended for intricate filing and smoothing.

features

  • Ergonomic, dual material comfort grip handle
  • Laser etched part number on the file for quick identification
  • Intended for intricate filing and smoothing
  • Set includes flat, half round, round, knife, square, and triangle files
  • Includes pouch for storage and organization
  • 7-3/8" overall length
  • 3" working blade length
Weight 0.5 LB
EAN or UPC 99575088216
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison