- FILE FLT 8
description
- GEARWRENCH files are made from tool grade steel for strength and durability. They feature dual material ergonomic handles for added comfort and durability. The 7 inch working blade length allows for quick material removal using the double cut blades, while the single cut blades allow for refining material.
features
- Ergonomic, dual material comfort grip handle
- Laser etched part number on the file for quick identification
- Ideal for machinists and builders, machinery, ship, or engine
- Can be used effectively by repairmen and others who require rapid removal of metal
- Used for removing flash and other particles
- Double cut on both sides for quicker material removal
- Single cut on edges to produce a smooth finish
- 7" working blade length
| Weight | 0.0 LB |
| EAN or UPC | 995750282298 |

