- 41" 5 DRAWER CHEST
description
- GEARWRENCH GSX Tool Storage products are built for the day-to-day needs of professional users. Designed with durability, access and maximum storage capacity in mind, they provide superior tool storage solutions for the toughest work environments. GSX tool chests, cabinets, and tool carts are designed to optimize even the most advanced user’s workspace and include features like a textured coated finish, integrated power strips, heavy-duty industrial casters, and aluminum drawer pulls. When paired with our full line of mechanics hand tools, GEARWRENCH GSX Tool Storage products cover the needs of every level of a professional user
features
- 20 gauge steel cabinet body for added strength and durability
- GSX series trigger lock system and aluminum drawer pulls combine to make drawers open and close easier and more naturally
- Auto return sliding drawers with 100 lb capacity ball bearing slides
- Tubular lock and key for added security of chest contents
- Textured coated paint finish provides increased resistance to corrosion, weather and staining
- Equipped with black foam liners for each drawer and top storage space for protection
- Each side features a black plated handle with PVC grip to allow for easy moving of chest when lifted
- Built-in charging station with 4 outlets, 2 USB ports, and an on/off switch
- Easy lid opening and closing with gas charged lift support struts
- 3 year limited warranty
| Weight | 0.0 LB |
| EAN or UPC | 99575002441 |

