- WING LIGHT
description
- The full line of GEARWRENCH professional rechargeable lighting includes products for every automotive and industrial application. Whether your job requires area lights, work lights, a headlight, flashlight or penlight, GEARWRENCH has a high performance full featured professional level solution. With output ratings from 30-3,000 lumens, GEARWRENCH professional lighting products are built to last.
features
- Dual LED 500 and 1000 lumen ratings with COB technology
- Single 400 lumen spotlight
- Sealed water resistant IP54 rating for dust and water spray
- Rechargeable lithium ion battery with indicator provides up to 4 hours of run time
- Offers constant current so the light won't dim as the battery runs low
- Light pivots 180° to direct the beam where you need it
- Magnet and hang hook in base for easy positioning
- USB type C cord included
- 1 year limited warranty
| Weight | 0.0 LB |
| EAN or UPC | 99575833519 |

