Skip to content Skip to navigation menu
GearWrench Tool83513

83513

Item #117591247
  • FOLD UP SETS 17PC SHORT ARM SAE/METRIC
GearWrench Tool83513
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FOLD UP SETS 17PC SHORT ARM SAE/METRIC

description

  • The GEARWRENCH 17 Piece SAE/Metric short arm folding hex key set offers an organized and durable solution for hex key needs. The set includes 2 folding hex key sets, 1 SAE and 1 metric. Hex keys are constructed from alloy steel that provides maximum strength and durability, and fold up into dual material handle for efficient organization and comfortable use.

features

  • Keys made with alloy steel for maximum strength and to resist rotational distortion
  • Chamfered edges on both ends help guide the key into the fastener smoothly and quickly
  • Handle constructed from dual material and designed for comfort
  • Keys rotate 270 degrees for greater access and torque
  • Keys are clearly marked for easy identification
  • Meets or exceeds ASME standards
Weight 0.0 LB
EAN or UPC 99575835131
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison