- T-HNDLE SET 7PC TORX
description
- The GEARWRENCH 7 Piece Torx® t-handle key set includes keys made from alloy steel to deliver maximum strength and resist rotational distortion. T-handles design offers a comfort grip for non-slip use and greater torque.
features
- Keys made with alloy steel for maximum strength and to resist rotational distortion
- Chamfered edges on both ends help guide the key into the fastener smoothly and quickly
- Comfort dual material grip allows for added torque and non-slip use
- Keys can be used as short or long arm, providing access in all situations
- Size markings clearly identified at base of t-handle
- Meets or exceeds ASME standards
| Weight | 0.0 LB |
| EAN or UPC | 99575835179 |

