Skip to content Skip to navigation menu
GearWrench Tool83519

83519

9PC LONG ARM HEX KEY SET METRIC
Item #118686254
  • 9PC LONG ARM HEX KEY SET METRIC
GearWrench Tool83519
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9PC LONG ARM HEX KEY SET METRIC

description

  • The GEARWRENCH 9 piece metric long arm hex key set includes hex keys made from alloy steel to deliver maximum strength and resist rotational distortion. Chamfered edges help slide the hex keys easily into fasteners, and a clearly labeled caddy offers convenient storage.

features

  • Keys made with alloy steel for maximum strength and to resist rotational distortion
  • Chamfered edges on both ends help guide the key into the fastener smoothly and quickly
  • Short or long side can be used, providing better access and speed in all situations
  • Sizes clearly marked on caddy for easy identification
  • Meets or exceeds ASME standards.
  • Includes caddy for storage and organization
Weight 0.0 LB
EAN or UPC 99575835193
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison