Skip to content Skip to navigation menu
GearWrench Tool86521

86521

MODSET 90T 3/8 DRIVE TOOL SET, 21PC
Item #118686414
  • MODSET 90T 3/8 DRIVE TOOL SET, 21PC
GearWrench Tool86521
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MODSET 90T 3/8 DRIVE TOOL SET, 21PC

features

  • Ultimate assortment of 3/8" drive tools including ratchets, adapters, universal joint, and extension bars
  • 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Extension bars with a knurled grip provides a nonslip surface
  • Flex handle breaker bar to provide additional leverage to break free stubborn fasteners
  • Gimbal ratchet with design allows ratchet to pivot in two directions for easier access
  • Thumbwheel ratchet with contoured handle offers maximum grip force
  • Locking extension bars with locking mechanism with sliding collar securely attaches socket to extension
  • Includes premium precut EVA foam tray with size markings for all tools for peak organization
  • EVA Foam tray size: 21.5” x 13.46” x 2.0”
Weight 0.0 LB
EAN or UPC 99575865213
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison