Skip to content Skip to navigation menu
GearWrench Tool86529

86529

MODSET 90T 1/4 3/8 1/2 MTS SET, 83PC
Item #118686362
  • MODSET 90T 1/4 3/8 1/2 MTS SET, 83PC
GearWrench Tool86529
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MODSET 90T 1/4 3/8 1/2 MTS SET, 83PC

features

  • 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
  • 6pt full polish chrome SAE and metric 1/4, 3/8" and 1/2" standard sockets featuring off-corner loading design to reduce fastener rounding
  • Universal joints provide additional access to hard to reach fasteners
  • Extension bars feature a knurled grip, providing a non slip surface
  • Meets or exceeds ASME and ANSI specifications
  • Includes premium precut EVA foam tray with size markings for all tools for peak organization
  • EVA Foam tray size: 21.5” x 13.46” x 2.0”
Weight 0.0 LB
EAN or UPC 99575865299
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison