Skip to content Skip to navigation menu
GearWrench Tool86536

86536

SET 3/8DR EXTENSIONS ADP UJ 7PC
Item #118686359
  • SET 3/8DR EXTENSIONS ADP UJ 7PC
GearWrench Tool86536
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SET 3/8DR EXTENSIONS ADP UJ 7PC

description

  • Contains an assortment of extension bar lengths ranging from 1-1/2” up to 12” to provide access to more fasteners. Extensions, adapter universal joint feature a ball detent for secure socket retention. Extensions include a knurled grip provides a nonslip surface. Bright, full polish chrome finish easily wipes clean and resists corrosion.

features

  • Ball detent for secure socket retention
  • Knurled grip provides a nonslip surface
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Universal joint allows for greater access
  • 3/8" drive decreasing adapter turns 3/8" drive tools into 1/4" drive tools when added to a 3/8" drive tang
  • 3/8" drive increasing adapter turns 3/8" drive tools into 1/2" drive tools when added to a 3/8" drive tang
  • Meets or exceeds ASME specifications
Weight 0.0 LB
EAN or UPC 99575865367
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison