- 2LB TL TETHERING KIT
description
- The GEARWRENCH 10pc tool tethering kit contains material to create instant tether point on up to 8 separate tools with the contents of the set. The set contains (8) 3-1/4” D-Ring Web Tethers, (1) 10 lbs. Single Carabiner Lanyard, & 12’ Self Sealing Tether Tape.
features
- High visibility with GEARWRENCH molten orange lanyard
- Corded loop with adjustable barrel lock allows for simple tool attachment
- Knurled locking carabiner screw gate allows for better grip for locking and unlocking carabiner
- Heavy duty 100% high strength polyester stitching for added strength
- Carabiner made from corrosion resistant aluminum, and easy to wipe clean black zinc finish coating
- D-ring connection point secured with heavy duty 100% high strength polyester stitching
- D-ring design allows for easy connection to carabineers as part of a tethering connection system
- Tape material composition adheres to virtually any clean tool surface, with fiberglass reinforcement for added durability and strength
- Tape elongation properties allow tape to conform to the shape of tool handles and be repositioned during installation
- Limited 1 year warranty for manufacturing defects excluding normal wear and tear
| Weight | 0.0 LB |
| EAN or UPC | 99575887017 |

