Skip to content Skip to navigation menu
GearWrench Tool88718

88718

Item #117591398
  • TETHER SHACKLE EXTRA LARGE 2PC
GearWrench Tool88718
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TETHER SHACKLE EXTRA LARGE 2PC

description

  • GEARWRENCH tether shackles feature an U-shaped design creates clean, secure attachment points for tethering. Shackles are one step tether connection solution for tools with a tether through hole or waisted/necked tools, tools with a tapered mid-section. Shackles are made from premium 304 stainless steel providing superior strength and have full polish chrome finish prevents rust and corrosion in harsh environments.

features

  • For use as a simple one step tether point creation option
  • Made with chrome alloy steel with a full polish chrome mirror finish
  • Maximum working load limit of 15 lbs.
  • For added security when creating a tether point use adhesive on the crossbar of the shackle, prior to tightening
  • Recommended use on tools with tapered mid sections, or manufactured tether through holes
  • Limited 1 year warranty for manufacturing defects excluding normal wear and tear
Weight 0.0 LB
EAN or UPC 99575887185
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison