- TETHER SELF SEALING TAPE
description
- GEARWRENCH self sealing tether tape allows for instant tether point creation when paired with d-ring webs or tether tails/loops. The tape’s material composition allows it to adhere to virtually any clean tools surface. For added strength and durability the tape contains fiberglass and features elongation properties allows tape to conform to the shape of tool handles and be repositioned during installation. After installation of the tape, no waiting period is required and if the tape needs to be removed from a tool it will not leave an adhesive mess behind.
features
- Fiberglass reinforcement for added durability and strength
- Material composition allows tape to adhere to virtually any clean tool surface
- Tape elongation properties allows tape to conform to the shape of tool handles and be repositioned during installation
- Ready for use after installation, no waiting period required
- No adhesive mess left behind after removal
- Tape's self annealing properties creates a secured self sealing connection when applied
- Creates instant tether points on almost any tool
- Recommended for use with GW D-Ring Webs for tether connection point creation
- Recommended for use with GW Loop Tails for tether point creation
- Limited 1 year warranty for manufacturing defects excluding normal wear and tear
| Weight | 0.0 LB |
| EAN or UPC | 99575887215 |

