
- TETHER HEAT SHRINK 3" X 4" 10PC
description
- GEARWRENCH heat shrink provides an added layer of protection on tether connection points made with GEARWRENCH d-ring webs and self sealing tether tape. The heat shrink protects tether connection points from harsh work environments and will extend the life of the tether connection point. The heat shrink material will shrink up to 200% in size when heat added by a heat gun, creating a protective seal over an existing tether connection point.
features
- Adds added protection in harsh work environments to tether connection points created with GEARWRENCH Self Sealing Tether Tape
- Shrink reduces in size up to 200% when heat applied, creating a protective seal over an existing tether connection point to extend the life of the tether connection points
- Shrink protects tether connection points by repelling dirt, water, dust, oil and other abrasives
- Heat shrink adds an added layer of strength to existing tether connection points
- Heat gun required to activate the heat shrink
- Limited 1 year warranty for manufacturing defects excluding normal wear and tear
Weight | 0.0 LB |
EAN or UPC | 99575887352 |
