
- TETHER COLD SHRINK 3/4" - 1-1/2"
description
- GEARWRENCH tether cold shrink helps create instant tether connection points on tools when used with tether loops or tails, with no waiting period after the tether point is created, and no heat gun needed to activate the shrink material. The tether cold shrink creates a protective trap seal around virtually any tool and adds added protection to tether points by repelling dirt, water, dust, oil and other abrasives. Once the cold shrink is removed from the tube the shrink material will reduce size up to 50% to create secure long lasting tether connection points
features
- Creates instant tether connection points when combined with tethered tool tails or tool loops
- Simple installation, without use of heat, or other tools, to create a secure tether connection point
- No adhesive mess left behind after removal
- Ready for use after installation, no waiting period required
- Cold Shrink reduces in size up to 50% after removal from tube, for secure long lasting tether connection points
- Shrink protects tether connection points by repelling dirt, water, dust, oil and other abrasives
- Limited 1 year warranty for manufacturing defects excluding normal wear and tear
Weight | 0.0 LB |
EAN or UPC | 99575887413 |
