
- DUAL D RING WEB TETHER 2-1/4" 10PC
description
- GEARWRENCH Dual D-Ring web tethers when paired with GEARWRENCH self sealing tether tape can create an instant tether connection point on almost any hand tool. The dual d-ring design on this web tether allows added security during tool exchanges with a tether connection system, with the two stainless steel d-rings the dual d-ring web tether can be simultaneously connected to two separate tether connection systems during a tool exchange. The nylon webbing material is made from heavy duty nylon webbing and the d-ring connection points are secured with 100% high strength polyester stitching.
features
- Creates instant tether connection points with almost any tool with use of self sealing tether tape
- Stainless steel d-rings made from 304 stainless steel for added strength and durability
- Dual d-ring design provides added security for exchanges between tether connection systems
- Nylon webbing material made from heavy duty nylon webbing for strength and durability
- D-ring connection point secured with heavy duty 100% high strength polyester stitching
- Limited 1 year warranty for manufacturing defects excluding normal wear and tear
Weight | 0.0 LB |
EAN or UPC | 99575887512 |
