Skip to content Skip to navigation menu
GearWrench Tool89636

89636

Item #117591537
  • 1/4"DR TRANS 10-100 IN/LB (1.1-11.3NM)
GearWrench Tool89636
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4"DR TRANS 10-100 IN/LB (1.1-11.3NM)

description

  • Bench testers are ideal for point-of-use. Can be mounted on a bench or stand. Compact durable design with backlit screen. Rechargeable battery included.

features

  • Designed for more detailed reporting with 3 interfaces
  • regular, preset and curve
  • 3 available modes track, peak, and first
  • Accuracy of +/- 0.5% within 10% - 100% of full load value
  • 7 torque measurement units provide a readout in in/oz, ft/lb, in/lb, Nm, cNm, kg/cm and Kg/m
  • Easy menu operation on a 7" color touch screen
  • Data can be uploaded via a USB interface
  • Automatically stores 15 tests readings while testing
  • Stores up to 5000 data points
  • Compatible with torque testing stand 89640 (not included)
Weight 0.0 LB
EAN or UPC 99575896361
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison