Skip to content Skip to navigation menu
GearWrench ToolGWSGMTK3

GWSGMTK3

Item #117591544
  • GW GENERAL MECHANICS TOOL KIT 3
GearWrench ToolGWSGMTK3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • GW GENERAL MECHANICS TOOL KIT 3

description

  • Special assortment of high quality GEARWRENCH, Crescent and other tools for maintenance of military vehicles, organized and securely stored in heavy duty transport case.

features

  • Kit includes lifetime warranted GEARWRENCH tools
  • Explorer case is proven to function in environments from desert to arctic
  • Removable drawers with foam inserts for tool control
  • Rugged wheel construction and a wide wheelbase provide durability and stability
  • Impact resistant - drop tested at 2.5 meters
  • Waterproof - up to 1 meter for 30 minutes
  • Exterior dimensions 23" L x 15" W x 18" H
Weight 0.0 LB
EAN or UPC 99575110030
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison