- Adjustable Trammel
- 5/8" [Min], 1 1/2" [Max] Beam Width
features
- 6" off-center eccentric points provide fine adjustment
| Beam Width | 5/8 in [Min], 1 1/2 in [Max] |
| Type | Trammel |
| Weight | 0.55 LB |
| Beam Width | 5/8 in [Min], 1 1/2 in [Max] |
| Type | Trammel |
| Weight | 0.55 LB |