- Professional Gasket Punch Set
- 10 Pieces
- Tempered Alloy Steel
- Sizes Included 1/4", 5/16", 3/8", 7/16", 1/2", 5/8", 3/4", 7/8" and 1"
features
- Although designed primarily for making custom gaskets, our Professional Gasket Punch Set can also be used with leather, canvas, cardboard and sheet metal
- Interchangeable punches are threaded for a tight, secure fit to the mandrel while in use
- For punching holes in gasket material, leather,rubber, canvas, cardboard, plastic and sheet metal
- Nine interchangeable hardened and tempered alloy steel punches: 1/4", 5/16", 3/8", 7/16",1/2", 5/8", 3/4", 7/8" and 1"
- Heavy-duty, spring-loaded, self-centering steel mandrel
- Both mandrel and punches are knurled and have a threaded coupling to prevent slippage and hold punch securely to mandrel
- Fitted plastic storage case
| Punch Type | Gasket |
| No. of Pieces | 10 |
| Weight | 0.09 LB |

