- Drive Pin Punch Set
- Extra Long
- 5 Pieces
- Sizes Included 1/8", 3/16", 1/4", 5/16" and 3/8"
features
- Machined to exacting tolerances for accurate driving without damaging the pin or hole
- Punch ends are ground square to sit flush on the top of the pin
- Made of hardened tool steel with a knurled body, General's Drive Pin Punches can either be held by hand or with our punch and chisel holder
- This five piece set features extra-long 3 1/2" shafts for reaching deeply recessed pins
- Made of tool steel, hardened and centerless ground
- For use on work not accessible with shorter punches
- Knurled body
- Packed in a vinyl case
- Conforms to gov. specs, GGG-P-831E
| Punch Type | Drive Pin |
| No. of Pieces | 5 |
| Weight | 1.53 LB |

