- 1 5/16" Maxi Pack
- Chrome Steel
- 8 Pieces per Pack
| Ball Material | Chrome Steel |
| Grade | Grade 25 |
| Ball Dia. | 1 5/16 in |
| Ball Pack Size | Large |
| Sphericity | 2.5e-005 in |
| Ball Dia.Tolerance | ±0.0001 |
| Weight | 2.78 LB |
| EAN or UPC | 844330000084 |
| Ball Material | Chrome Steel |
| Grade | Grade 25 |
| Ball Dia. | 1 5/16 in |
| Ball Pack Size | Large |
| Sphericity | 2.5e-005 in |
| Ball Dia.Tolerance | ±0.0001 |
| Weight | 2.78 LB |
| EAN or UPC | 844330000084 |