- 9/32" Maxi Pack
- Chrome Steel
- 500 Pieces per Pack
| Ball Dia.Tolerance | ±0.0001 |
| Grade | Grade 25 |
| Ball Material | Chrome Steel |
| Sphericity | 2.5e-005 in |
| Ball Pack Size | Large |
| Ball Dia. | 9/32 in |
| Weight | 1.75 LB |
| EAN or UPC | 844330000664 |
| Ball Dia.Tolerance | ±0.0001 |
| Grade | Grade 25 |
| Ball Material | Chrome Steel |
| Sphericity | 2.5e-005 in |
| Ball Pack Size | Large |
| Ball Dia. | 9/32 in |
| Weight | 1.75 LB |
| EAN or UPC | 844330000664 |