GoldSpec®
GS60RIV500FT
GS60A1R500FT - SINGLE STRAND ANSI ROLLER CHAIN #60 CHAIN, 1 STRAND, RIVETED, CARBON STEEL MATERIAL, 500 FOOT REEL
Item #101665887
-
Pre-Packed Quantities
- #60 Chain
- 1 Strand
- Riveted
- Carbon Steel Material
- 500 Foot Reel
features
- Link plate shape and hole profile have been computer modeled to optimize stress distribution to improve fatigue life and wear
- High hardness, carburized alloy steel pins and bushings
- Factory prelubrication with a high quality lubricant minimizes break-in wear
- Super straight bushings
- Appropriate press fits
- Shot peening
- Preloading
- Zero initial stretch
| Pin Material | Carbon Steel |
| Pins & Rollers | Standard |
| No. of Strands Across | 1 |
| Roller Width | 1/2 in |
| Side Bow | No |
| Duty | Standard-Duty |
| Package Type | 500 Foot Reel |
| Roller Dia. | 0.469 in |
| Link Plates Thickness | 0.094 in |
| Chain Type | ANSI |
| Pin Diameter | 0.234 in |
| Link Plates Height | 0.689 in |
| Self-Lubricating | No |
| Pin Overall Length | 1.049 in |
| Chain Pitch | 0.75 in |
| Material | Carbon Steel |
| Chain Construction | Riveted |
| Chain No. | 60 |
| Rated Working Load | 1300 lbs |
| Weight | 0.98 LB |
| EAN or UPC | 844330030487 |
-
Pre-Packed Quantities

