Skip to content Skip to navigation menu
Graco24F790

24F790

Hose Reel
Item #100346454
Graco24F790
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Hose Length 50 ft
Temperature Rating [Max] 140 °F
Compatible Fluids Air
Inlet Size 1/2 in
Color Black
Reel Drive Spring-Rewind
Wetted Parts Aluminum, Buna-N, PVC
Pressure [Max] 250 psi
Weight 26.0 LB
EAN or UPC 633955588721
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison