- 39 gal/min Maximum Flow
- 1 in Fluid Inlet
- 1 in Fluid Outlet
- 1/4 in Air Inlet
- BSPT Air Inlet Type
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 37.5 gpm (142 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Fluid Inlet Thread Gender | Female |
| Fluid Outlet | 1 in |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Asphalt, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Water - Wastewater Treatment, Water - Wastewater Transfer, Food and Personal Care, Ink |
| Air Inlet Type | BSPT |
| Diaphragm Material | EPDM Overmold |
| Maximum Pumpable Solids Size | 80 in |
| Manifold O-Ring Material | PTFE |
| Fluid Section Material | UHMWPE |
| Air Inlet | 1/4 in |
| Ball/Check Material | PTFE |
| Seat Material | UHMWPE |
| Air Consumption [Max] | 46 SCFM |
| Storage Temperature [Min] | 32 °F |
| Flow [Max] | 39 gal/min |
| Air Inlet Thread Gender | Female |
| Manifold Configuration | Center Port |
| Fluid Inlet Thread Type | BSP |
| Center Section Material | Polypropylene |
| Fluid Inlet | 1 in |
| Fluid Outlet Thread Type | BSP |
| Fluid Outlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 755652267140 |

