Skip to content Skip to navigation menu
GracoSA13A1

SA13A1

Item #110257466
GracoSA13A1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The ease of disassembly of the fluid ends, large porting, and high flow capacity, makes the SaniForce 3150 HS sanitary pump perfect for your high volume application needs. Designed for applications that benefit from the convenience of quick knockdown design, but may not require leak detection.

applications

  • Up to a 4 inch (101 mm) tri-clamp connection, this sanitary pump is designed for applications that benefit from the convenience of a quick knockdown design.

features

  • Sani Force 3150 HS Double Diaphragm Pump rotates 360º for easy draining
  • Passes solids up to 1 in (25 mm) in diameter
  • Easily converted in to a 3150 sanitary flapper pump with optional kit
  • Stainless steel wetted and fluid center sections
  • Features Graco's durable, lube-free non-sticking air valve
  • Transfer product from a variety of containers to smaller receptacles - up to 20,000 cps
  • Suitable to pump products such as: fruit filling, spaghetti sauce, muffin and cake batter, oils and lotions
  • Overmolded diaphragm plate with PTFE on the fluid side and EPDM on the air side on Graco's PTFE/EPDM diaphragms so there's no place to harbor bacteria
  • Improve wear and diaphragm life with no exposed diaphragm plate on the fluid side
  • Longer diaphragm life in abrasive applications that still require PTFE
  • Available on the Sani Force 1040, 1590, 2150 and Sani Force HS 1590 and 3150

includes

  • Pump Stand
Weight 180.0 LB
EAN or UPC 633955423176
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison