Skip to content Skip to navigation menu
BassettB69002

B69002

5/64x1/8x3/16x1 1/2 2Flt GP 0.000 CR - TiAlN
Item #113828243
  • 5/64 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiAlN Coating
BassettB69002
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/64 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiAlN Coating
Length of Cut 0.25 in
Diameter - Decimal 0.0781 in
Shank Size - Metric 3.17 mm
Diameter - Fraction 5/64 in
Center Cutting Yes
Flute Type Spiral
No. of Flutes 2
Mill LOC Designation Regular
Length Of Cut - Metric 6.35 mm
Mill Construction General Purpose
Material Carbide
Overall Length 1.5 in
End Style Corner Radius
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison