
- 4.5 mm Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
Center Cutting | Yes |
No. of Flutes | 4 |
Diameter - Metric | 4.50 mm |
Mill Construction | Mini Solid |
Length Of Cut - Metric | 13.5 mm |
End Style | Square |
Length of Cut | 0.5316 in |
Overall Length | 1.5 in |
Diameter - Decimal | 0.1772 in |
Flute Type | Spiral |
Direction of Cut | Right Hand |
Shank Size - Metric | 3.17 mm |
Material | Carbide |
Weight | 0.0 LB |
